4-Light 60W Hanging Lantern in Aged Iron
Studio 4-Light 60W Hanging Lantern in Aged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Studio
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- ETL Listed:
- No
- Height:
- 29 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 756808986281
- Watts:
- 60 W
- Width:
- 18 in