14 in. 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Hand-Rubbed Antique Brass
Studio Siena 14 in. 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Studio Siena
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Diameter:
- 14
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 4-3/4
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 756808980562
- Watts:
- 60
- Width:
- 14