23-1/4 x 30-1/4 in. 180W 3-Light Candelabra E-12 Outdoor Pendant in Polished Nickel
Suzanne Kasler 23-1/4 x 30-1/4 in. 180W 3-Light Candelabra E-12 Outdoor Pendant in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Suzanne Kasler
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 23-3/4 in
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 30-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C7
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Casual
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 756808976268
- Watts:
- 180 W
- Width:
- 23-1/4 in