6.5W 1-Light Medium E-26 LED Pendant Light in Soft Brass
Sydney 6.5W 1-Light Medium E-26 LED Pendant Light in Soft Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Sydney by Marie Flanigan updates the timeless pendant with layered glass tiers and a plaster shade that evoke gracefulness and depth in design
- The warm glow from within will softly diffuse light when hung extended into a room, lower over a kitchen table or as single or multiple flush mounts in living rooms or hallways
Specifications
- Collection:
- Sydney
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Matte White
- Height:
- 9-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Plaster, Steel
- Number of Lights:
- 1
- UPC:
- 756808068963
- Volts:
- 120V
- Watts:
- 6.5
- Width:
- 6