17-3/4 x 24 in. 6.5W 1-Tier 3-Light LED Transitional Chandelier in Burnished Silver Leaf with Clear Swirled Glass
Talia 17-3/4 x 24 in. 6.5W 1-Tier 3-Light LED Transitional Chandelier in Burnished Silver Leaf with Clear Swirled Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Talia
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Burnished Silver Leaf, Clear Swirled Glass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 17-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Size:
- 17-3/4 in x 24 in
- UPC:
- 756808083430
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 24 in