19-1/2 x 11 in. 3W 3-Light LED Modern Flush Mount Ceiling Fixture in Plaster White
Talia 19-1/2 x 11 in. 3W 3-Light LED Modern Flush Mount Ceiling Fixture in Plaster White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Artisanal glass elevates the Talia series by Julie Neill for a new take on the simple glass globe light fixture. Light shimmers through multiple swirled glass orbs attached to metal baskets, creating a whimsical flourish
- Available in a range of sizes and configurations, the Talia series adds a dynamic mix of sparkling glass, rounded forms, and bright metals to any interior. Choose a chandelier for entryways and dining areas, flush-mounts or wall sconces for living spaces or bedrooms, and add a playful, feminine touch to any space
- Talia extra large flush mount in burnished silver leaf and clear swirled glass
Specifications
- ADA Compliant:
- No
- Collection:
- Talia
- Color Finish Category:
- Whites
- Color Finish Name:
- Plaster White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Number of Lights:
- 3
- UPC:
- 756808101196
- Volts:
- 120V
- Watts:
- 3 W
- Width:
- 19-1/2 in