24 x 33 in. 40W 1-Tier 8-Light Incandescent Transitional Chandelier in Plaster White with Clear Swirled Glass
Talia 24 x 33 in. 40W 1-Tier 8-Light Incandescent Transitional Chandelier in Plaster White with Clear Swirled Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Talia
- Color Finish Category:
- Whites
- Color Finish Name:
- Plaster White, Clear Swirled Glass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Size:
- 24 in x 33 in
- UPC:
- 756808061810
- Volts:
- 120V
- Watts:
- 40
- Width:
- 33