This product requires certification to purchase.

30W 1-Light Integrated LED Pendant in Matte Black

Visual Comfort & Co. Signature

Teline 30W 1-Light Integrated LED Pendant in Matte Black

  • Fast #
  • Part #VKW5107BLK
  • Item #10131149
  • Manufacturer Part #KW 5107BLK
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Teline 30W 1-Light Integrated LED Pendant in Matte Black

  • Fast #
  • Part #VKW5107BLK
  • Item #10131149
  • Manufacturer Part #KW 5107BLK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Teeline 54" oval linear in matte black
  • Slope ceiling compatible only when mounted perpendicular to slope custom height available
  • UL only
  • Requires Certification

Specifications

Collection:
Teline
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
ETL Listed:
Yes
Height:
14-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Style:
Modern
Lumens:
3600
Material:
Metal
Minimum Height:
20-3/4 in
Number of Lights:
1
Overall Height:
58 in
UL Listed:
Yes
UPC:
756808113304
Volts:
120V
Watts:
30 W
Width:
54 in