This product requires certification to purchase.

1-Light Decorative Wall Light in Polished Nickel

This product has been replaced by

Visual Comfort & Co. Signature Polished Nickel 1-Light 40W 14-1/4 in. Wall Sconce
Visual Comfort & Co. Signature 1-Light 40W 14-1/4 in. Wall Sconce in Polished Nickel
Manufacturer Part #TOB 2002PN-L/ST
Visual Comfort & Co. Signature

Thomas O'Brien Bryant 1-Light Decorative Wall Light in Polished Nickel

  • Fast #
  • Part #VTOB2002PNNPST
  • Item #4511474
  • Manufacturer Part #TOB 2002PN-NP/ST
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Visual Comfort & Co. Signature Polished Nickel 1-Light 40W 14-1/4 in. Wall Sconce
Visual Comfort & Co. Signature 1-Light 40W 14-1/4 in. Wall Sconce in Polished Nickel
Manufacturer Part #TOB 2002PN-L/ST
Visual Comfort & Co. Signature

Thomas O'Brien Bryant 1-Light Decorative Wall Light in Polished Nickel

  • Fast #
  • Part #VTOB2002PNNPST
  • Item #4511474
  • Manufacturer Part #TOB 2002PN-NP/ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Thomas O'Brien Bryant
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Glass Type:
Natural Paper
Height:
14-1/4
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Number of Lights:
1
UPC:
756808014915
Watts:
40
Width:
5-1/2