60W 1-Light Medium E-26 Wall Sconce in Antique Nickel
This product has been replaced by
Manufacturer Part #TOB 2002AN-L
Thomas O'Brien Bryant 60W 1-Light Medium E-26 Wall Sconce in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Thomas O'Brien Bryant
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 8-3/4 in
- Glass Type:
- Natural Paper
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 756808982948
- Watts:
- 60 W
- Width:
- 5-1/2 in