This product requires certification to purchase.

Decorative Wall Light in Bronze

This product has been replaced by

Visual Comfort & Co. Signature Bronze 40W 1-Light 14-1/4 in. Wall Sconce
Visual Comfort & Co. Signature 1-Light 40W 14-1/4 in. Wall Sconce in Bronze
Manufacturer Part #TOB 2002BZ-L/BT
Visual Comfort & Co. Signature

Thomas O'Brien Bryant Decorative Wall Light in Bronze

  • Fast #
  • Part #VTOB2002BZNPBT
  • Item #4924416
  • Manufacturer Part #TOB 2002BZ-NP/BT
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Visual Comfort & Co. Signature Bronze 40W 1-Light 14-1/4 in. Wall Sconce
Visual Comfort & Co. Signature 1-Light 40W 14-1/4 in. Wall Sconce in Bronze
Manufacturer Part #TOB 2002BZ-L/BT
Visual Comfort & Co. Signature

Thomas O'Brien Bryant Decorative Wall Light in Bronze

  • Fast #
  • Part #VTOB2002BZNPBT
  • Item #4924416
  • Manufacturer Part #TOB 2002BZ-NP/BT
3.7 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
8-3/4 in
Height
14-1/4 in
Width
5-1/2 in
Characteristics & Features
Collection
Thomas O'Brien Bryant
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Glass Type
Natural Paper
Installation Type
Wall Mount
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Material
Glass
Number of Lights
1
Electrical & Operational Information
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
No
UPC
756808023306