15 in. 100W 1-Light Medium E-26 Small Hanging Light in Hand-Rubbed Antique Brass
Thomas O'Brien Goodman 15 in. 100W 1-Light Medium E-26 Small Hanging Light in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Thomas O'Brien Goodman
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Diameter:
- 15
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 40-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Modern
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808982184
- Watts:
- 100