40W 2-Light Candelabra E-12 Wall Sconce in Polished Nickel
This product has been replaced by
Manufacturer Part #TOB 2191PN-L
Thomas O'Brien Hulton 40W 2-Light Candelabra E-12 Wall Sconce in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Thomas O'Brien Hulton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 9-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Natural Paper
- Height:
- 16-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 756808989886
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in