This product requires certification to purchase.

75W 1-Light Pendant in Bronze

Visual Comfort & Co. Signature

Thomas O'Brien Katie 75W 1-Light Pendant in Bronze

  • Fast #
  • Part #VTOB5226BZG2SG
  • Item #4924353
  • Manufacturer Part #TOB 5226BZ/G2-SG
3.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Thomas O'Brien Katie 75W 1-Light Pendant in Bronze

  • Fast #
  • Part #VTOB5226BZG2SG
  • Item #4924353
  • Manufacturer Part #TOB 5226BZ/G2-SG
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Thomas O'Brien Katie
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
10-1/2 in
ETL Listed:
No
Glass Type:
Seeded
Height:
13 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Number of Lights:
1
UL Listed:
Yes
UPC:
756808976480
Watts:
75 W