This product requires certification to purchase.

10-1/2 in. 40W 1-Light Wall Sconce in Polished Nickel

This product has been replaced by

Visual Comfort & Co. Signature Polished Nickel 40W 1-Light 13 in. Wall Sconce
Visual Comfort & Co. Signature 40W 1-Light 13 in. Wall Sconce in Polished Nickel
Manufacturer Part #TOB 2125PN-L
Visual Comfort & Co. Signature

Thomas OBrien 10-1/2 in. 40W 1-Light Wall Sconce in Polished Nickel

  • Fast #
  • Part #VTOB2125PNNP
  • Item #4920345
  • Manufacturer Part #TOB 2125PN-NP
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Visual Comfort & Co. Signature Polished Nickel 40W 1-Light 13 in. Wall Sconce
Visual Comfort & Co. Signature 40W 1-Light 13 in. Wall Sconce in Polished Nickel
Manufacturer Part #TOB 2125PN-L
Visual Comfort & Co. Signature

Thomas OBrien 10-1/2 in. 40W 1-Light Wall Sconce in Polished Nickel

  • Fast #
  • Part #VTOB2125PNNP
  • Item #4920345
  • Manufacturer Part #TOB 2125PN-NP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Thomas OBrien
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
10-1/2 in
ETL Listed:
No
Glass Type:
Natural Paper
Height:
13 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Glass
Number of Lights:
1
UL Listed:
No
UPC:
756808987417
Watts:
40 W
Width:
5 in