This product requires certification to purchase.

14.5W 6-Light Medium E-26 LED Pendant Light in Gild

Visual Comfort & Co. Signature

Utopia 14.5W 6-Light Medium E-26 LED Pendant Light in Gild

  • Fast #
  • Part #VKW5550GFA
  • Item #7332997
  • Manufacturer Part #KW 5550G-FA
4.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Utopia 14.5W 6-Light Medium E-26 LED Pendant Light in Gild

  • Fast #
  • Part #VKW5550GFA
  • Item #7332997
  • Manufacturer Part #KW 5550G-FA
4.7 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Utopia draws inspiration from the Californian coast
  • Transforming the landscape's topographic textures and organic forms into carved, striated metal of different finishes with white or fractured glass, the Kelly Wearstler sconces, pendants, lamps and flush mounts will lend themselves to unlimited decorative possibilities
  • Requires Certification
Dimensions & Measurements
Height
7-1/2 in
Minimum Height
18 in
Overall Height
30-1/2 in
Width
60-1/4 in
Characteristics & Features
Collection
Utopia
Color Finish Category
Gold Tones
Color Finish Name
Gild
Dimmable
Yes
Glass Type
Frosted Acrylic
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Glass, Metal, Synthetic Fiber
Number of Lights
6
Electrical & Operational Information
Volts
120V
Watts
14.5 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
756808950169