This product requires certification to purchase.

10-Light 31 in. Wide Abstract Chandelier in Antique Bronze Leaf

Visual Comfort & Co. Signature

Vacarro 10-Light 31 in. Wide Abstract Chandelier in Antique Bronze Leaf

  • Fast #
  • Part #VJN5130ABL
  • Item #9680197
  • Manufacturer Part #JN 5130ABL
4.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Vacarro 10-Light 31 in. Wide Abstract Chandelier in Antique Bronze Leaf

  • Fast #
  • Part #VJN5130ABL
  • Item #9680197
  • Manufacturer Part #JN 5130ABL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Vacarro
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze Leaf
Dimmable:
Yes
ETL Listed:
Yes
Height:
26-3/4 in
Installation Type:
Ceiling Mount
Length:
30-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
10
Number of Tiers:
1
UPC:
756808074278
Volts:
120V
Watts:
65 W
Width:
30-1/2 in