This product requires certification to purchase.

1-Light 40W 14 in. Wall Sconce in Polished Nickel

Visual Comfort & Co. Signature

Vendome 1-Light 40W 14 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VTOB2007PNL
  • Item #9858783
  • Manufacturer Part #TOB 2007PN-L
3.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Vendome 1-Light 40W 14 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VTOB2007PNL
  • Item #9858783
  • Manufacturer Part #TOB 2007PN-L
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
8-1/2 in
Height
14 in
Width
5-1/2 in
Characteristics & Features
Collection
Vendome
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Metal, Linen
Number of Lights
1
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
UPC
756808090636