60W 8-Light Candelabra E-12 Incandescent Chandelier in Hand-rubbed Antique Brass
This product has been replaced by
Manufacturer Part #TOB 5008HAB-L
Vendome 60W 8-Light Candelabra E-12 Incandescent Chandelier in Hand-rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Vendome
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Natural Paper
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Number of Lights:
- 8
- Number of Tiers:
- 2
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808993005
- Watts:
- 60 W
- Width:
- 36 in