This product requires certification to purchase.

1-Light 25W 15-1/2 in. Wall Sconce in Bronze

Visual Comfort & Co. Signature

Venini 1-Light 25W 15-1/2 in. Wall Sconce in Bronze

  • Fast #
  • Part #VCHD2620BZL
  • Item #7963596
  • Manufacturer Part #CHD 2620BZ-L
3.2 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Venini 1-Light 25W 15-1/2 in. Wall Sconce in Bronze

  • Fast #
  • Part #VCHD2620BZL
  • Item #7963596
  • Manufacturer Part #CHD 2620BZ-L
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Venini
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
15-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Number of Lights:
1
UPC:
756808043540
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
25 W
Width:
4-3/4 in