60W 1-Light 12-1/4 in. Light Cream Wall Sconce
Walker 60W 1-Light 12-1/4 in. Light Cream Wall Sconce
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Walker
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Light Cream
- Depth:
- 7-1/4 in
- ETL Listed:
- Yes
- Glass Type:
- Black, Cream
- Height:
- 12-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Style:
- Contemporary, Traditional
- Number of Lights:
- 1
- UPC:
- 756808039840
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 5-1/2 in