5.5W 1-Light 8-1/2 in. Wall Sconce in Soft Brass
Wimberley 5.5W 1-Light 8-1/2 in. Wall Sconce in Soft Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Wimberly by Marie Flanigan combines organic materials with refined metals. The linear, wrapped floor lamp is topped with a wicker shade, while the articulating wall light (with single or double arms) comes in polished nickel with a natural wicker shade or in soft brass with a white one. The Wimberly will add the right mood and ideal lighting for any living room or study
- Requires smaller outlet box
- UL only
Specifications
- Collection:
- Wimberley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Depth:
- 16-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Casual
- Material:
- Brass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808104067
- Volts:
- 120V
- Wall Sconce Type:
- Wall Lamp
- Watts:
- 5.5
- Width:
- 10