Pendant in AntiqueForgedIron
Allier Pendant in AntiqueForgedIron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Allier collection
- 5 Torpedo Candelabra 60 watt light bulbs
- ETL listed for dry locations
- Supplied with 15 feet of wire
- Supplied with 5 feet of weathered oak wood / antique forged iron chain
- A great choice for your do-it-yourself project
- Decorative weathered oak wood / antique forged iron finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Collection:
- Allier
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Weathered Oak Wood, Antique Forged Iron
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 28-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Wood
- Number of Lights:
- 5
- UL Listed:
- No
- UPC:
- 014817524253
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in