60W 3-Light Medium E-26 Vanity Fixture in Midnight Black
Alvin 60W 3-Light Medium E-26 Vanity Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Alvin embodies a classic midcentury design. The arms of the chandelier are on a pivot to direct light in any specific direction
- The brushed nickel, midnight black or satin brass, and opaque white combine creating an elegant color palette that will work well in almost any décor
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Alvin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Depth:
- 7-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UPC:
- 785652123238
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-1/8 in