75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Barn Light 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Barn Light collection
- 1 A19 Medium 75 watt light bulb
- Dark sky friendly. Designed to emit no light above the 90° horizontal plane. Photometry unavailable.
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
Specifications
- ADA Compliant:
- No
- Collection:
- Barn Light
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 27-1/8
- Diameter:
- 14
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 13-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785652069390
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75
- Width:
- 14