60W 1-Light 20-87/100 in. Wall Sconce in Burnished Brass
Baxley 60W 1-Light 20-87/100 in. Wall Sconce in Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This traditional Baxley wall sconce has been updated for a more contemporary feel
Specifications
- ADA Compliant:
- No
- Collection:
- Baxley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20-87/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 014817598636
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Width:
- 5-1/2 in