60W 4-Light Candelabra E-12 Outdoor Pendant in Aged Iron
Beatrix 60W 4-Light Candelabra E-12 Outdoor Pendant in Aged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- Collection:
- Beatrix
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Dimmable:
- Yes
- Height:
- 14 in
- Length:
- 22 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UPC:
- 014817630091
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in