25-3/4 x 30 in. 60W 1-Tier 9-Light Geometrics, Mid-century and Transitional Chandelier in Aged Iron
Brianna 25-3/4 x 30 in. 60W 1-Tier 9-Light Geometrics, Mid-century and Transitional Chandelier in Aged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- J-style arms directly welded into center body
- 9 Torpedo Candelabra 60 watt light bulbs
- CETL listed for damp locations
- Supplied with 15 feet of wire
Specifications
- Collection:
- Brianna
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Diameter:
- 30
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 25-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Geometric, Mid-century, Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 1
- Size:
- 30 in x 25-3/4 in x 30 in
- UPC:
- 014817610918
- Volts:
- 110/120V
- Watts:
- 60