37-1/2 x 48-3/4 in. 60W 2-Tier 15-Light Transitional Chandelier in Aged Iron
Brianna 37-1/2 x 48-3/4 in. 60W 2-Tier 15-Light Transitional Chandelier in Aged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- J-style arms directly welded into center body
- 15 Torpedo Candelabra 60 watt light bulbs
- Brianna's graceful, seamless curvature and elongated tubular arms lend fluidity and modern appeal to this classic minimalist silhouette
Specifications
- Collection:
- Brianna
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Diameter:
- 48-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 37-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 15
- Number of Tiers:
- 2
- Size:
- 48-3/4 in x 37-1/2 in x 48-3/4 in
- UPC:
- 014817610925
- Volts:
- 110/120V
- Watts:
- 60 W