37-1/2 x 48-3/4 in. 60W 2-Tier 15-Light Transitional Chandelier in Burnished Brass
Brianna 37-1/2 x 48-3/4 in. 60W 2-Tier 15-Light Transitional Chandelier in Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- J-style arms directly welded into center body
- 15 Torpedo Candelabra 60 watt light bulbs
- Brianna's graceful, seamless curvature and elongated tubular arms lend fluidity and modern appeal to this classic minimalist silhouette
Specifications
- Collection:
- Brianna
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 37-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 15
- Number of Tiers:
- 2
- Size:
- 48-3/4 in x 37-1/2 in x 48-3/4 in
- UL Listed:
- No
- UPC:
- 014817593723
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 48-3/4 in