This product requires certification to purchase.

4-Light Hanging Shade Chandelier in Burnished Brass with White Linen Shade

Visual Comfort & Co. Studio

Bronte 4-Light Hanging Shade Chandelier in Burnished Brass with White Linen Shade

  • Fast #
  • Part #VKSP1094BBS
  • Item #10095550
  • Manufacturer Part #KSP1094BBS
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Bronte 4-Light Hanging Shade Chandelier in Burnished Brass with White Linen Shade

  • Fast #
  • Part #VKSP1094BBS
  • Item #10095550
  • Manufacturer Part #KSP1094BBS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product may be mounted on a sloped ceiling
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
  • Supplied with wire pre-laced through chain
  • Requires Certification

Specifications

Collection:
Bronte
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Depth:
28 in
Dimmable:
Yes
Height:
24 in
Installation Type:
Ceiling Mount
Length:
28 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Fabric, Steel
Number of Lights:
4
Type:
VKSP1094BBS
UPC:
014817631555
Volts:
120V
Watts:
240 W
Width:
28 in