This product requires certification to purchase.

480W 8-Light Chandelier in Midnight Black with White Linen Shades

Visual Comfort & Co. Studio

Capalino 480W 8-Light Chandelier in Midnight Black with White Linen Shades

  • Fast #
  • Part #VDJC1048MBK
  • Item #10095473
  • Manufacturer Part #DJC1048MBK
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Capalino 480W 8-Light Chandelier in Midnight Black with White Linen Shades

  • Fast #
  • Part #VDJC1048MBK
  • Item #10095473
  • Manufacturer Part #DJC1048MBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This product may be mounted on a sloped ceiling
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
  • Requires Certification

Specifications

Collection:
Capalino
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Depth:
24 in
Dimmable:
Yes
Height:
19-5/8 in
Installation Type:
Ceiling Mount
Length:
24 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Modern
Material:
Fabric, Steel
Number of Lights:
8
Number of Tiers:
1
UPC:
014817632248
Volts:
120V
Watts:
480 W
Width:
24 in