15W 1-Light Vanity Fixtures in Midnight Black
Carson 15W 1-Light Vanity Fixtures in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Carson series by Kelly Wearstler highlights a minimalist combination of light and metal. This modern collection features extruded integrated LED bars providing illumination that complements the sleek styling of commercial applications and minimalist modern design. Available in a burnished brass and midnight black finish
- From the brand formerly known as Generation Lighting designer collection
- This fixture is dimmable
- Integrated LED
- Assortment includes a narrow pendant, two- and four- light pendant, four-light tall pendant, six-light chandelier, linear chandelier, flush mount, small, medium, large and Grande vanity
- Available in a burnished brass and midnight black finish
- Damp rated
- Meets American with disabilities act standard extension requirements
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Fixture may be mounted horizontal or vertical
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Carson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 765
- Material:
- Steel, Synthetic Fiber, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 014817618440
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 3-1/2 in