20W 1-Light Integrated Vanity Fixture in Burnished Brass
Carson 20W 1-Light Integrated Vanity Fixture in Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The Carson series by Kelly Wearstler highlights a minimalist combination of light and metal. This modern collection features extruded integrated LED bars providing illumination that complements the sleek styling of commercial applications and minimalist modern design. Available in a burnished brass and midnight black finish
- From the brand formerly known as Generation Lighting Designer collection
- This fixture is dimmable
- Integrated LED
- Assortment includes a narrow pendant, two- and four- light pendant, four-light tall pendant, six-light chandelier, linear chandelier, flush mount, small, medium, large and grandee vanity
- Available in a burnished brass and midnight black finish
- Damp rated
- Meets Title 24 energy efficiency standards
- Fixture may be mounted horizontal or vertical
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Carson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 28
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1335
- Material:
- Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 014817618457
- Volts:
- 120V
- Watts:
- 20
- Width:
- 3-1/2