This product requires certification to purchase.

60W 4-Light Candelabra Foyer Lighting in Midnight Black

Visual Comfort & Co. Studio

Charleston 60W 4-Light Candelabra Foyer Lighting in Midnight Black

  • Fast #
  • Part #V5291004112
  • Item #9557208
  • Manufacturer Part #5291004-112
3.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Charleston 60W 4-Light Candelabra Foyer Lighting in Midnight Black

  • Fast #
  • Part #V5291004112
  • Item #9557208
  • Manufacturer Part #5291004-112
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Charleston
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
ETL Listed:
Yes
Glass Type:
Clear
Height:
29-22/25 in
Length:
21 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Ambient Lighting
Lighting Style:
Colonial
Material:
Steel
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
UPC:
785652093753
Volts:
120V
Watts:
60 W
Width:
21 in