20-3/4 x 29-3/25 in. 60W 1-Tier 5-Light Transitional Chandelier in Midnight Black
Clark 20-3/4 x 29-3/25 in. 60W 1-Tier 5-Light Transitional Chandelier in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily converts to led with optional replacement lamps
- Meets title 24 energy efficiency standards
- Sloped ceiling mounting hardware included
Documents
Specifications
- Collection:
- Clark
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Diameter:
- 29-3/25
- ETL Listed:
- Yes
- Height:
- 20-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 29-3/25 in x 20-3/4 in x 29-3/25 in
- UPC:
- 785652093609
- Volts:
- 120V
- Watts:
- 60