40W 3-Light G9 Halogen Semi-Flush Mount Ceiling Fixture in Satin Brass
Clybourn 40W 3-Light G9 Halogen Semi-Flush Mount Ceiling Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Sea Gull collection Clyburn three light semi flush fixture in satin brass is an industrial yet minimalist design, making this fixture perfect for an eclectic living room or over a modern dining room table milk glass gives the Clyburn series a more current look
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Clybourn
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 21 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal, Frosted
- Height:
- 10 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Length:
- 21 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UPC:
- 785652125072
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 21 in