60W 3-Light Bi-Pin G9 Semi-Flush Mount Ceiling Fixture in Midnight Black
Clybourn 60W 3-Light Bi-Pin G9 Semi-Flush Mount Ceiling Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Sea Gull collection Clyburn three light semi flush fixture in midnight black is an industrial yet minimalist design, making this fixture perfect for an eclectic living room or over a modern dining room table. Milk glass gives the Clyburn series a more current look
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Clybourn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 10 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- T4
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UPC:
- 785652125065
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21 in