This product requires certification to purchase.

60W 3-Light Bi-Pin G9 Vanity Fixture in Satin Brass

Visual Comfort & Co. Studio

Clybourn 60W 3-Light Bi-Pin G9 Vanity Fixture in Satin Brass

  • Fast #
  • Part #V4461603848
  • Item #9921786
  • Manufacturer Part #4461603-848
3.9 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Clybourn 60W 3-Light Bi-Pin G9 Vanity Fixture in Satin Brass

  • Fast #
  • Part #V4461603848
  • Item #9921786
  • Manufacturer Part #4461603-848
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The Sea Gull collection Clyburn three light vanity fixture in satin brass is an industrial yet minimalist design, making this fixture perfect for an eclectic living room or over a modern dining room table. Milk glass gives the Clyburn series a more current look
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Clybourn
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
6-7/8
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, Frosted
Height:
7-7/8
Installation Type:
Wall Mount
Light Bulb Base Type:
Bi-Pin G9
Light Bulb Shape Code:
T4
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Contemporary, Modern
Material:
Glass, Steel
Number of Lights:
3
Power Source:
Hardwired
UPC:
785652125164
Volts:
120V
Watts:
60
Width:
21-5/8