26 x 60-3/4 in. 60W 5-Light 1-Tier LED Chandelier in Satin Brass
Codyn 26 x 60-3/4 in. 60W 5-Light 1-Tier LED Chandelier in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Sea Gull collection Codyn five light single tier chandelier in satin brass is a contemporary take on a classic mid-century design. Clear glass shades with open-ended spheres accent the elongated keyhole strap detail, for a clean look. This minimalist collection relies on subtle details to create visual interest?
- Easily converts to LED with optional replacement lamps
- Sloped ceiling mounting hardware included
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- Collection:
- Codyn
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 60-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UPC:
- 785652123344
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in