This product requires certification to purchase.

75W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Midnight Black

Visual Comfort & Co. Studio

Codyn 75W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Midnight Black

  • Fast #
  • Part #V7755703112
  • Item #9921988
  • Manufacturer Part #7755703-112
4.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Codyn 75W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Midnight Black

  • Fast #
  • Part #V7755703112
  • Item #9921988
  • Manufacturer Part #7755703-112
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Sea Gull collection Codyn three light semi flush fixture in midnight black is a contemporary take on a classic mid-century design. Clear glass shades with open-ended spheres accent the elongated keyhole strap detail, for a clean look. This minimalist collection relies on subtle details to create visual interest?
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Codyn
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Diameter:
22
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
14
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Mid-century
Material:
Glass, Steel
Number of Lights:
3
UPC:
785652123405
Volts:
110/120V
Watts:
75
Width:
22