75W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Satin Brass
Codyn 75W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- The Sea Gull collection Codyn three light semi flush fixture in satin brass is a contemporary take on a classic mid-century design. Clear glass shades with open-ended spheres accent the elongated keyhole strap detail, for a clean look. This minimalist collection relies on subtle details to create visual interest?
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Codyn
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Mid-century
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Volts:
- 110/120V
- Watts:
- 75 W
- Width:
- 22 in