4-Light 26 in. Tall Outdoor Wall Sconce in Textured Black
Cupertino 4-Light 26 in. Tall Outdoor Wall Sconce in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5 yr warranty
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Cupertino
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 11-3/8 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 25-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Composite
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UPC:
- 014817630282
- Volts:
- 120V
- Wall Sconce Type:
- Candle Style
- Watts:
- 160 W
- Width:
- 9-5/8 in