This product requires certification to purchase.

60W 1-Light 16 in. Wall Sconce in Polished Nickel

Visual Comfort & Co. Studio

Demi 60W 1-Light 16 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VAW1041PN
  • Item #8948401
  • Manufacturer Part #AW1041PN
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Demi 60W 1-Light 16 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VAW1041PN
  • Item #8948401
  • Manufacturer Part #AW1041PN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
  • Requires Certification

Specifications

Collection:
Demi
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
16 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Ambient Lighting
Lighting Style:
Art Deco
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
014817598827
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
60 W
Width:
4-3/4 in