60W 3-Light Medium E-26 Vanity Fixture in Satin Brass
Dex 60W 3-Light Medium E-26 Vanity Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Sea Gull collection Dex three light vanity fixture in satin brass is a contemporary design with three finishes and a white acrylic diffuser creating a crisp look and bright clean ambiance. With the clean lines and classic styling, the Dex vanity series is versatile enough to be used in any transitional setting
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Dex
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 4-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Satin Etched
- Height:
- 29-22/25 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UPC:
- 785652124587
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-3/4 in