24-19/50 x 16-22/25 in. 60W 1-Tier 5-Light Geometric and Transitional Chandelier in Satin Brass
Dianna 24-19/50 x 16-22/25 in. 60W 1-Tier 5-Light Geometric and Transitional Chandelier in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clear bulb(s) recommended for this fixture
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
- Supplied with wire pre-laced through chain
Specifications
- Collection:
- Dianna
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 50 in
- ETL Listed:
- Yes
- Height:
- 24-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 24-19/50 in x 16-22/25 in x 50 in
- UPC:
- 785652085666
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16-7/8 in