60W 5-Light Medium E-26 Chandelier in New World Bronze
Finnegan 60W 5-Light Medium E-26 Chandelier in New World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Finnegan collection
- 5 A19 Medium 60 watt light bulbs
- Vintage lamp(s) recommended for aesthetics
- ETL listed for damp locations
- Supplied with 20 feet of wire
- A great choice for your do-it-yourself project
- Decorative new world bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Collection:
- Finnegan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- New World Bronze
- Depth:
- 40
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 014817569728
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12