This product requires certification to purchase.

75W 1-Light 14-1/4 in. Outdoor Wall Sconce in Black

Visual Comfort & Co. Studio

Founders 75W 1-Light 14-1/4 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #V864840112
  • Item #9557311
  • Manufacturer Part #8648401-12
4.8 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Founders 75W 1-Light 14-1/4 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #V864840112
  • Item #9557311
  • Manufacturer Part #8648401-12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easily converts to LED with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

Collection:
Founders
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
14-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Craftsman
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
785652094705
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
75 W
Width:
7 in