26 x 59-7/8 in. 60W 5-Light 1-Tier Chandelier in Midnight Black
Foxdale 26 x 59-7/8 in. 60W 5-Light 1-Tier Chandelier in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Sea Gull collection Foxdale five-light single-tier chandelier in midnight black encompasses the new traditional style with flawless execution. Refined and clean-lined, this classic silhouette is timeless without being stuffy. Perfectly transitional, this collection can be placed in any home regardless of style. Topped with white linen shades to complete the design
- Easily converts to LED with optional replacement lamps
- Sloped ceiling mounting hardware included
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- Collection:
- Foxdale
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 59-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Linen, Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UPC:
- 785652123580
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in