3.5W 6?Light LED Linen?Shade Linear Chandelier in Midnight Black
Foxdale 3.5W 6?Light LED Linen?Shade Linear Chandelier in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Sea Gull collection Foxdale six light linear chandelier in midnight black encompasses the new traditional style with flawless execution. Refined and clean-lined, this classic silhouette is timeless without being stuffy. Perfectly transitional, this collection can be placed in any home regardless of style. Topped with white linen shades to complete the design
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance
- Sloped ceiling mounting hardware included
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included joint appendix (JA8) approved lamp
-
Green
Documents
Specifications
- Collection:
- Foxdale
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 59-7/8 in
- Length:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 350
- Material:
- Linen, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UPC:
- 785652128233
- Volts:
- 120V
- Watts:
- 3.5 W
- Width:
- 44 in